



€11,776.02/ pieceexcl. VAT
€14,248.98incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 750 mm |
Width | 245 mm |
Thread Size | Tr850x7 |
prepared for oil injection | No |