



€10,705.50/ pieceexcl. VAT
€12,953.66incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 710 mm |
Width | 234 mm |
Thread Size | Tr800x7 |
prepared for oil injection | No |