



€12,244.38/ pieceexcl. VAT
€14,815.70incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 710 mm |
Width | 380 mm |
Thread Size | Tr780X7 |
prepared for oil injection | No |