Withdrawal Sleeve, AH Series, Tr760x7, 670 mm Shaft Dia.

  • ERIKS:14587081
Image 1
Image 2
Image 1
Image 2
Save to list

€13,427.76/ pieceexcl. VAT

€16,247.59incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
AH
Type
Withdrawal sleeve
Shaft diameter
670 mm
Width
515 mm
Thread Size
Tr760x7
prepared for oil injection
No