



€13,427.76/ pieceexcl. VAT
€16,247.59incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 670 mm |
Width | 515 mm |
Thread Size | Tr750x7 |
prepared for oil injection | No |