



€11,652.84/ pieceexcl. VAT
€14,099.94incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 670 mm |
Width | 360 mm |
Thread Size | Tr750x7 |
prepared for oil injection | No |