



€9,860.10/ pieceexcl. VAT
€11,930.72incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 670 mm |
Width | 228 mm |
Thread Size | Tr740X7 |
prepared for oil injection | No |