



€11,443.38/ pieceexcl. VAT
€13,846.49incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 630 mm |
Width | 348 mm |
Thread Size | Tr710x7 |
prepared for oil injection | No |