



€10,568.88/ pieceexcl. VAT
€12,788.34incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 600 mm |
Width | 375 mm |
Thread Size | Tr670x6 |
prepared for oil injection | No |