



€10,694.76/ pieceexcl. VAT
€12,940.66incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 600 mm |
Width | 330 mm |
Thread Size | Tr655X6 |
prepared for oil injection | No |