



€8,451.54/ pieceexcl. VAT
€10,226.36incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 600 mm |
Width | 210 mm |
Thread Size | Tr655X6 |
prepared for oil injection | No |