



€10,616.94/ pieceexcl. VAT
€12,846.50incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 570 mm |
Width | 445 mm |
Thread Size | Tr650x6 |
prepared for oil injection | No |