



€7,606.56/ pieceexcl. VAT
€9,203.94incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 570 mm |
Width | 192 mm |
Thread Size | Tr630x6 |
prepared for oil injection | No |