



€9,608.04/ pieceexcl. VAT
€11,625.73incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 560 mm |
Width | 355 mm |
Thread Size | Tr630x6 |
prepared for oil injection | No |