



€10,986.96/ pieceexcl. VAT
€13,294.22incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 530 mm |
Width | 393 mm |
Thread Size | Tr580x6 |
prepared for oil injection | No |