



€9,341.16/ pieceexcl. VAT
€11,302.80incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 530 mm |
Width | 296 mm |
Thread Size | Tr580x6 |
prepared for oil injection | No |