Withdrawal Sleeve, AH Series, Tr580x6, 500 mm Shaft Dia.

  • ERIKS:14587029
Image 1
Image 2
Image 1
Image 2
Save to list

€7,734.60/ pieceexcl. VAT

€9,358.87incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
AH
Type
Withdrawal sleeve
Shaft diameter
500 mm
Width
412 mm
Thread Size
Tr580x6
prepared for oil injection
No