



€5,246.40/ pieceexcl. VAT
€6,348.14incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 500 mm |
Width | 175 mm |
Thread Size | Tr560x6 |
prepared for oil injection | No |