



€7,731.90/ pieceexcl. VAT
€9,355.60incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 480 mm |
Width | 253 mm |
Thread Size | Tr530x6 |
prepared for oil injection | No |