



€4,252.74/ pieceexcl. VAT
€5,145.82incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 480 mm |
Width | 162 mm |
Thread Size | Tr530x6 |
prepared for oil injection | No |