



€5,423.64/ pieceexcl. VAT
€6,562.60incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 440 mm |
Width | 332 mm |
Thread Size | Tr480x5 |
prepared for oil injection | No |