



€3,544.62/ pieceexcl. VAT
€4,288.99incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 440 mm |
Width | 145 mm |
Thread Size | Tr480x5 |
prepared for oil injection | No |