



€2,944.68/ pieceexcl. VAT
€3,563.06incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 400 mm |
Width | 266 mm |
Thread Size | Tr440x5 |
prepared for oil injection | No |