



€3,828.12/ pieceexcl. VAT
€4,632.03incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 400 mm |
Width | 230 mm |
Thread Size | Tr440x5 |
prepared for oil injection | No |