



€2,752.02/ pieceexcl. VAT
€3,329.94incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 400 mm |
Width | 130 mm |
Thread Size | Tr435x5 |
prepared for oil injection | No |