Withdrawal Sleeve, AH Series, Tr430x5, 380 mm Shaft Dia.

  • ERIKS:14586970
Image 1
Image 2
Image 1
Image 2
Save to list

€2,174.46/ pieceexcl. VAT

€2,631.10incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
AH
Type
Withdrawal sleeve
Shaft diameter
380 mm
Width
183 mm
Thread Size
Tr430x5
prepared for oil injection
No