



€2,174.46/ pieceexcl. VAT
€2,631.10incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 380 mm |
Width | 183 mm |
Thread Size | Tr420x5 |
prepared for oil injection | No |