



€2,575.08/ pieceexcl. VAT
€3,115.85incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 360 mm |
Width | 271 mm |
Thread Size | Tr400x5 |
prepared for oil injection | No |