



€1,887.06/ pieceexcl. VAT
€2,283.34incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 360 mm |
Width | 232 mm |
Thread Size | Tr400x5 |
prepared for oil injection | No |