



€1,773.84/ pieceexcl. VAT
€2,146.35incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 360 mm |
Width | 170 mm |
Thread Size | Tr400x5 |
prepared for oil injection | No |