



€1,966.38/ pieceexcl. VAT
€2,379.32incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 340 mm |
Width | 274 mm |
Thread Size | Tr400x5 |
prepared for oil injection | No |