Withdrawal Sleeve, AH Series, Tr395x5, 360 mm Shaft Dia.

  • ERIKS:14586966
Image 1
Image 2
Image 1
Image 2
Save to list

€1,887.06/ pieceexcl. VAT

€2,283.34incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
AH
Type
Withdrawal sleeve
Shaft diameter
360 mm
Width
130 mm
Thread Size
Tr395x5
prepared for oil injection
No