Withdrawal Sleeve, AH Series, Tr380x5, 340 mm Shaft Dia.

  • ERIKS:14586957
Image 1
Image 2
Image 1
Image 2
Save to list

€1,638.66/ pieceexcl. VAT

€1,982.78incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
AH
Type
Withdrawal sleeve
Shaft diameter
340 mm
Width
112 mm
Thread Size
Tr380x5
prepared for oil injection
No