



€1,487.16/ pieceexcl. VAT
€1,799.46incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 320 mm |
Width | 225 mm |
Thread Size | Tr360x5 |
prepared for oil injection | No |