



€1,668.72/ pieceexcl. VAT
€2,019.15incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 300 mm |
Width | 246 mm |
Thread Size | Tr350x5 |
prepared for oil injection | No |