Withdrawal Sleeve, AH Series, Tr340x5, 300 mm Shaft Dia.

  • ERIKS:14586936
Image 1
Image 2
Image 1
Image 2
Save to list

€1,343.28/ pieceexcl. VAT

€1,625.37incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
AH
Type
Withdrawal sleeve
Shaft diameter
300 mm
Width
112 mm
Thread Size
Tr340x5
prepared for oil injection
No