



€1,478.82/ pieceexcl. VAT
€1,789.37incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 280 mm |
Width | 228 mm |
Thread Size | Tr320x5 |
prepared for oil injection | No |