Withdrawal Sleeve, AH Series, Tr320x5, 280 mm Shaft Dia.

  • ERIKS:14586923
Image 1
Image 2
Image 1
Image 2
Save to list

€1,300.08/ pieceexcl. VAT

€1,573.10incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
AH
Type
Withdrawal sleeve
Shaft diameter
280 mm
Width
112 mm
Thread Size
Tr320x5
prepared for oil injection
No