



€1,705.32/ pieceexcl. VAT
€2,063.44incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 280 mm |
Width | 184 mm |
Thread Size | Tr310x5 |
prepared for oil injection | No |