



€1,269.36/ pieceexcl. VAT
€1,535.93incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 260 mm |
Width | 175 mm |
Thread Size | Tr310x5 |
prepared for oil injection | No |