



€1,386.54/ pieceexcl. VAT
€1,677.71incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 260 mm |
Width | 212 mm |
Thread Size | Tr300x4 |
prepared for oil injection | No |