



€1,156.68/ pieceexcl. VAT
€1,399.58incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 240 mm |
Width | 105 mm |
Thread Size | Tr280x4 |
prepared for oil injection | No |