



€1,624.38/ pieceexcl. VAT
€1,965.50incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 240 mm |
Width | 162 mm |
Thread Size | Tr270x4 |
prepared for oil injection | No |