



€1,129.14/ pieceexcl. VAT
€1,366.26incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 220 mm |
Width | 144 mm |
Thread Size | Tr260x4 |
prepared for oil injection | No |