Withdrawal Sleeve, AH Series, Tr250x4, 220 mm Shaft Dia.

  • ERIKS:14586886
Image 1
Image 2
Image 1
Image 2
Save to list

€1,058.70/ pieceexcl. VAT

€1,281.03incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
AH
Type
Withdrawal sleeve
Shaft diameter
220 mm
Width
77 mm
Thread Size
Tr250x4
prepared for oil injection
No