Withdrawal Sleeve, AH Series, Tr240x4, 200 mm Shaft Dia.

  • ERIKS:14586877
Image 1
Image 2
Image 1
Image 2
Save to list

€903.42/ pieceexcl. VAT

€1,093.14incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
AH
Type
Withdrawal sleeve
Shaft diameter
200 mm
Width
145 mm
Thread Size
Tr240x4
prepared for oil injection
No