



€903.42/ pieceexcl. VAT
€1,093.14incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 200 mm |
Width | 77 mm |
Thread Size | Tr230x4 |
prepared for oil injection | No |