Withdrawal Sleeve, AH Series, Tr215x4, 190 mm Shaft Dia.

  • ERIKS:14586868
Image 1
Image 2
Image 1
Image 2
Save to list

€901.14/ pieceexcl. VAT

€1,090.38incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
AH
Type
Withdrawal sleeve
Shaft diameter
190 mm
Width
102 mm
Thread Size
Tr215x4
prepared for oil injection
No