



€706.62/ pieceexcl. VAT
€855.01incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 180 mm |
Width | 96 mm |
Thread Size | Tr205x4 |
prepared for oil injection | No |