Withdrawal Sleeve, AH Series, Tr1120X8, 1000 mm Shaft Dia.

  • ERIKS:14587138
Image 1
Image 2
Image 1
Image 2
Save to list

€18,706.86/ pieceexcl. VAT

€22,635.30incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
AH
Type
Withdrawal sleeve
Shaft diameter
1000 mm
Width
310 mm
Thread Size
Tr1120X8
prepared for oil injection
No